Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 316, 24 in Overall L
Mfr # 12944_24_0
Zoro # G905905858
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.065 in
- Standards ASTM A213
- Rockwell Hardness 80
- Tensile Strength 79,800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12944_24_0
- Zoro # G905905858
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Outside Diameter | 3/8 in |
Overall Length | 24 in |
Inside Diameter | 0.245 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.065 in |
Item | Stainless Steel Round Tube 316 |
Standards | ASTM A213 |
Rockwell Hardness | 80 |
Tensile Strength | 79,800 psi |
Brinell Hardness | 149 |
Fabrication | Seamless |
Includes Material Certificate | Yes |
Shape | Round Tube |
System of Measurement | Inch |
Material Grade | 316 |
Mechanical Finish | Mill |
Heat Treatable | No |
Yield Strength | 34,800 psi |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round Tube, 24 in Overall Length, Outside Diameter 3/8 in, Inside Diameter 0.245 in, Wall Thickness 0.065 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A213, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 6 in L, 1/2 in W (18S.5-6)
- ZORO SELECT Carbon Steel Bar, 5' L, 1 1/2" W (1095 SpS0.032x1.5x601)
- ZORO SELECT Flat Stock, 0.188", 1" W, 3 ft. (CUREC00082)
- ZORO SELECT Rod, Steel, 4140, 7/8 In Dia x1 Ft L (2HKN5)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (9565_24_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (14772_12_0)
- ZORO SELECT SS Square Tube, 36 in (543_36_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (12948_12_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (4233_12_0)
- ZORO SELECT Stainless Round Tube, 36 in Overall L (14736_36_0)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (26524_72_0)
- Zoro Select Stainless Steel Tube Stock