Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 316, 12 in Overall L
Mfr # 23127_12_0
Zoro # G005906700
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.25 in
- Standards ASTM A269
- Overall Length 12 in
- Tensile Strength 79,800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23127_12_0
- Zoro # G005906700
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Overall Length | 12 in |
Outside Diameter | 6 in |
Inside Diameter | 5.5 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.25 in |
Item | Stainless Steel Round Tube 316 |
Standards | ASTM A269 |
Tensile Strength | 79,800 psi |
Shape | Round Tube |
Yield Strength | 34,800 psi |
Includes Material Certificate | Yes |
Brinell Hardness | 149 |
Rockwell Hardness | 80 |
Mechanical Finish | Mill |
Material Grade | 316 |
System of Measurement | Inch |
Heat Treatable | No |
Fabrication | Seamless |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round Tube, 12 in Overall Length, Outside Diameter 6 in, Inside Diameter 5.5 in, Wall Thickness 0.25 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A269, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 4140, 2 In Dia x 1 Ft L, BHN 321 (2HKV8)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61F.75X1.75-6)
- ZORO SELECT Foam Sheet, Open Cell/Closed Cell, 24 in W, 48 in L, 2 in Thick, Charcoal (5GDG4)
- ZORO SELECT Silicone Sheet, 50A, 4'x36"x0.125 (BULK-RS-S50FDA-245)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (14894_12_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (4236_12_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (14772_12_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17932_72_0)
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 7/8 ID Sq, 6 ft (4YUJ5)
- ZORO SELECT Sq Tube, 304SS, 3/4 OD Sq x 5/8 ID Sq, 6 ft (4YUJ4)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17935_72_0)
- Zoro Select Stainless Steel Tube Stock