Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 316, 12 in Overall L
Mfr # 14856_12_0
Zoro # G505905395
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.095 in
- Standards ASTM A213
- Rockwell Hardness 80
- Yield Strength 34,800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14856_12_0
- Zoro # G505905395
- Country of Origin Multiple
- Category Stainless Steel Tube Stock
Dimensions
Outside Diameter | 3/4 in |
Overall Length | 12 in |
Inside Diameter | 0.56 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.095 in |
Item | Stainless Steel Round Tube 316 |
Standards | ASTM A213 |
Rockwell Hardness | 80 |
Yield Strength | 34,800 psi |
Material Grade | 316 |
Brinell Hardness | 149 |
Shape | Round Tube |
System of Measurement | Inch |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Tensile Strength | 79,800 psi |
Heat Treatable | No |
Fabrication | Seamless |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round Tube, 12 in Overall Length, Outside Diameter 3/4 in, Inside Diameter 0.56 in, Wall Thickness 0.095 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A213, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Silicone, 3/16 In Dia, 10 Ft (ZUSA-RC-494)
- STEELWORKS 3/16X2X36 Flt Stl Bar (11676)
- TRIM-LOK EPDM Locking Gasket Key, .4"W, 25 ft. (LK937-25)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/8" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-55)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (14765_12_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17928_72_0)
- ZORO SELECT SS Square Tube, 6 ft (529_72_0)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (463_72_0)
- ZORO SELECT SS Round Tube 304, 48 in Overall L (12641_48_0)
- ZORO SELECT SS Round Tube 304, 48 in Overall L (482_48_0)
- ZORO SELECT SS Round Tube 316, 72 in Overall L (14817_72_0)
- Zoro Select Stainless Steel Tube Stock