Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 316, 12 in Overall L
Mfr # 12961_12_0
Zoro # G705906956
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.12 in
- Standards ASTM A213
- Material Grade 316
- Fabrication Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12961_12_0
- Zoro # G705906956
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Inside Diameter | 0.76 in |
Outside Diameter | 1 in |
Overall Length | 12 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.12 in |
Standards | ASTM A213 |
Item | Stainless Steel Round Tube 316 |
Material Grade | 316 |
Fabrication | Seamless |
Brinell Hardness | 149 |
Yield Strength | 34,800 psi |
Shape | Round Tube |
Includes Material Certificate | Yes |
Tensile Strength | 79,800 psi |
Rockwell Hardness | 80 |
Mechanical Finish | Mill |
Heat Treatable | No |
System of Measurement | Inch |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round Tube, 12 in Overall Length, Outside Diameter 1 in, Inside Diameter 0.76 in, Wall Thickness 0.12 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A213, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 1" Dia. (66180104)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 32" W x 1/4" Thick (BULK-PS-PC-359)
- RUBBER-CAL Gray Sheet Rubber - 1/16" Thick x 3ft Width x 24ft Length - Gray (20-156)
- GLAZELOCK 1/8" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Red 1000pc/box (GLZ11)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (14848_12_0)
- ZORO SELECT SS Round Tube 304, 48 in Overall L (482_48_0)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (21787_48_0)
- ZORO SELECT SS Square Tube, 6 ft (530_72_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (9562_24_0)
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 3/4 ID Sq, 6 ft (4YUL5)
- ONLINEMETALS 2" x 0.12" Stainless Square Tube 304 Welded (533)
- Zoro Select Stainless Steel Tube Stock