Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 316, 12 in Overall L
Mfr # 12949_12_0
Zoro # G105906433
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.049 in
- Standards ASTM A213
- Outside Diameter 5/8 in
- Inside Diameter 0.527 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12949_12_0
- Zoro # G105906433
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Outside Diameter | 5/8 in |
Inside Diameter | 0.527 in |
Overall Length | 12 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.049 in |
Standards | ASTM A213 |
Item | Stainless Steel Round Tube 316 |
Material Grade | 316 |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Yield Strength | 34,800 psi |
Fabrication | Seamless |
Rockwell Hardness | 80 |
Mechanical Finish | Mill |
Tensile Strength | 79,800 psi |
Brinell Hardness | 149 |
Heat Treatable | No |
Shape | Round Tube |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round Tube, 12 in Overall Length, Outside Diameter 5/8 in, Inside Diameter 0.527 in, Wall Thickness 0.049 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A213, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Roll, EPDM, 1/8 in. Thick, 10 ft., 60A (1600-1/8-10)
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 48"x24", 60A (BULK-RS-RCY60-24)
- ZORO SELECT SS Rectangular Bar, 12" Overall L (20369_12_0)
- ADFORS Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS8678-M)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (14894_12_0)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (472_6_0)
- ZORO SELECT SS Square Tube, 6 ft (525_72_0)
- ZORO SELECT SS Square Tube 304, 24 in (531_24_0)
- ZORO SELECT Sq Tube, 304SS, 2 OD Sq x 1 3/4 ID Sq, 6 ft (4YUL8)
- ZORO SELECT Sq Tube, 304SS, 1 1/2 ODx 1 1/8 ID Sq, 6 ft (4YUM3)
- ONLINEMETALS 0.75" Carbon Steel Round Bar 1045 Cold Finish (21685)
- Zoro Select Stainless Steel Tube Stock