Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 316, 12 in Overall L
Mfr # 12941_12_0
Zoro # G605905691
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.028 in
- Standards ASTM A213
- Inside Diameter 0.319 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12941_12_0
- Zoro # G605905691
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Inside Diameter | 0.319 in |
Overall Length | 12 in |
Outside Diameter | 3/8 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.028 in |
Standards | ASTM A213 |
Item | Stainless Steel Round Tube 316 |
Heat Treatable | No |
Tensile Strength | 79,800 psi |
Brinell Hardness | 149 |
Includes Material Certificate | Yes |
Fabrication | Seamless |
Rockwell Hardness | 80 |
Mechanical Finish | Mill |
System of Measurement | Inch |
Material Grade | 316 |
Shape | Round Tube |
Yield Strength | 34,800 psi |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round Tube, 12 in Overall Length, Outside Diameter 3/8 in, Inside Diameter 0.319 in, Wall Thickness 0.028 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A213, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PU Ball, 1 3/8 in, Black, Standard Grade (BULK-RB-P80-10)
- ZORO SELECT Clear Polycarbonate Plastic Tube 1 ft. L, 1" Dia. (BULK-PT-PC-17)
- ZORO SELECT Alloy Steel Rod, 36 in L, 3 in Dia. (40r3-36)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-921)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (12954_12_0)
- ZORO SELECT SS Rectangle Tube 304, 6 ft (14643_72_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (12915_24_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (14756_24_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (468_24_0)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (12961_12_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (12920_12_0)
- Zoro Select Stainless Steel Tube Stock