Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 72 in Overall L
Mfr # 9565_72_0
Zoro # G905717185
original price:
$67.24
45% off
new price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.065 in
- Standards ASTM A213
- Brinell Hardness 123
- Shape Round Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9565_72_0
- Zoro # G905717185
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Overall Length | 6 ft |
Outside Diameter | 1/2 in |
Inside Diameter | 0.37 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.065 in |
Standards | ASTM A213 |
Item | Stainless Steel Round Tube 304 |
Brinell Hardness | 123 |
Shape | Round Tube |
Rockwell Hardness | 70 |
Yield Strength | 31,200 psi |
Tensile Strength | 73,200 psi |
Material Grade | 304 |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Heat Treatable | No |
Fabrication | Seamless |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 6 ft Overall Length, Outside Diameter 1/2 in, Inside Diameter 0.37 in, Wall Thickness 0.065 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A213, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.75" x 0.75" x 0.125" Aluminum Angle 6063-T52 (1015)
- ZORO SELECT Rubber Cord, Buna, 3/16 In Dia, 50Ft. (ZUSA-RC-897)
- PROFESSIONAL PLASTICS Green#2092 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 24 (SACRGN2092.125EP-24X24)
- PRECISION BRAND Arbor Shim, 0.1250x1 1/4 ID, Pk10 (25259)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (472_6_0)
- ZORO SELECT Rectangular Steel Tube, SS, 12 in (17935_12_0)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (475_72_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (475_12_0)
- ZORO SELECT SS Rectangle Tube 304, 6 ft (14643_72_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (481_12_0)
- ONLINEMETALS 0.25" OD x 0.065" Wall x 0.12" ID Stainless Round Tube 304 Seamless (12915)
- Zoro Select Stainless Steel Tube Stock