Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 72 in Overall L
Mfr # 475_72_0
Zoro # G305716757
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.065 in
- Standards ASTM A249
- Inside Diameter 0.87 in
- Heat Treatable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 475_72_0
- Zoro # G305716757
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Inside Diameter | 0.87 in |
Outside Diameter | 1 in |
Overall Length | 6 ft |
Details
Material | Stainless Steel |
Wall Thickness | 0.065 in |
Standards | ASTM A249 |
Item | Stainless Steel Round Tube 304 |
Heat Treatable | No |
Shape | Round Tube |
Material Grade | 304 |
Includes Material Certificate | Yes |
Brinell Hardness | 123 |
Rockwell Hardness | 70 |
Fabrication | Welded |
System of Measurement | Inch |
Mechanical Finish | Mill |
Tensile Strength | 73,200 psi |
Yield Strength | 31,200 psi |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 6 ft Overall Length, Outside Diameter 1 in, Inside Diameter 0.87 in, Wall Thickness 0.065 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A249, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.63875 in Overall Width, Style: Trim with a Top Bulb (3100B3X3/32A-25)
- E. JAMES Rubber Cord, Neoprene, 5/16 In Dia, 10 Ft (CSNEO-5/16-10)
- ZORO SELECT Rubber Edging, EPDM, 100 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I (ZTRIM-100)
- ZORO SELECT Off-White LDPE Sheet Stock 48" L x 24" W x 0.125" Thick (1YZZ4)
- ZORO SELECT Sq Tube, 304SS, 3 OD Sq x 2 1/2 ID Sq, 6 ft (4YUN1)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (26524_72_0)
- ZORO SELECT SS Rectangle Tube 304, 6 ft (14643_72_0)
- ZORO SELECT SS Square Tube, 36 in (526_36_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (14745_24_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (12916_12_0)
- ONLINEMETALS 3" x 0.25" Stainless Square Tube 304 Welded (540)
- Zoro Select Stainless Steel Tube Stock