Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 72 in Overall L
Mfr # 463_72_0
Zoro # G705717040
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.035 in
- Standards ASTM A249
- Includes Material Certificate Yes
- Yield Strength 31,200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 463_72_0
- Zoro # G705717040
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Overall Length | 6 ft |
Outside Diameter | 3/8 in |
Inside Diameter | 0.305 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.035 in |
Standards | ASTM A249 |
Item | Stainless Steel Round Tube 304 |
Includes Material Certificate | Yes |
Yield Strength | 31,200 psi |
Tensile Strength | 73,200 psi |
Shape | Round Tube |
Rockwell Hardness | 70 |
Mechanical Finish | Mill |
Fabrication | Welded |
System of Measurement | Inch |
Heat Treatable | No |
Material Grade | 304 |
Brinell Hardness | 123 |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 6 ft Overall Length, Outside Diameter 3/8 in, Inside Diameter 0.305 in, Wall Thickness 0.035 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A249, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Viton, 1/8"Thick, 36"x12", 70A (BULK-RS-V75-10)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-N40-221)
- ZORO SELECT Black HDPE Plastic Sheet Stock 12" L x 12" W x 3/4" Thick (BULK-PS-PE-925)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 30A (BULK-RS-N30-76)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17928_72_0)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (14755_6_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (4233_12_0)
- ZORO SELECT Stainless Round Tube, 72 in Overall L (14744_72_0)
- ZORO SELECT Sq Tube, 304SS, 3 OD Sq x 2 1/2 ID Sq, 6 ft (4YUN1)
- ZORO SELECT SS Rectangle Tube 304, 4 ft (17927_48_0)
- ONLINEMETALS 0.25" OD x 0.035" Wall x 0.18" ID Stainless Round Tube 316 Seamless (12938)
- Zoro Select Stainless Steel Tube Stock