Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 72 in Overall L
Mfr # 26524_72_0
Zoro # G305716801
product price: $2,764.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,764.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.5 in
- Yield Strength 31,200 psi
- Shape Round Tube
- Brinell Hardness 123
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26524_72_0
- Zoro # G305716801
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Inside Diameter | 5 in |
Overall Length | 6 ft |
Outside Diameter | 6 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.5 in |
Item | Stainless Steel Round Tube 304 |
Yield Strength | 31,200 psi |
Shape | Round Tube |
Brinell Hardness | 123 |
Mechanical Finish | Mill |
Material Grade | 304 |
Heat Treatable | No |
Temper | O |
Fabrication | Seamless |
Includes Material Certificate | Yes |
Tensile Strength | 73,200 psi |
Rockwell Hardness | 70 |
System of Measurement | Inch |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 6 ft Overall Length, Outside Diameter 6 in, Inside Diameter 5 in, Wall Thickness 0.5 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, System of Measurement Inch, O Temper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Clean Room FDA Viton Sanitary Gasket For 10" Tube (ZCLN-SG-V-10)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 2" W (18F.125X2-6)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A (BULK-RS-N30-100)
- ONLINEMETALS 2" OD x 0.12" Wall x 1.76" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7348)
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 3/4 ID Sq, 6 ft (4YUL5)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (12925_6_0)
- ZORO SELECT SS Square Tube 316, 12 in (2236_12_0)
- ZORO SELECT Stainless Round Tube, 72 in Overall L (7863_72_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (12913_12_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (468_24_0)
- ONLINEMETALS 0.75" x 8" Carbon Steel Rectangle Bar A36 Hot Rolled (10101)
- Zoro Select Stainless Steel Tube Stock