Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 72 in Overall L
Mfr # 14803_72_0
Zoro # G405716909
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.188 in
- Standards ASTM A213
- Fabrication Seamless
- Rockwell Hardness 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14803_72_0
- Zoro # G405716909
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Inside Diameter | 1.624 in |
Overall Length | 6 ft |
Outside Diameter | 2 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.188 in |
Item | Stainless Steel Round Tube 304 |
Standards | ASTM A213 |
Fabrication | Seamless |
Rockwell Hardness | 70 |
Mechanical Finish | Mill |
Shape | Round Tube |
Brinell Hardness | 123 |
Includes Material Certificate | Yes |
Yield Strength | 31,200 psi |
Material Grade | 304 |
Heat Treatable | No |
Tensile Strength | 73,200 psi |
System of Measurement | Inch |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 6 ft Overall Length, Outside Diameter 2 in, Inside Diameter 1.624 in, Wall Thickness 0.188 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A213, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 1/2" W (18F.188X.5-72)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-NHS40-898)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/8 in Thick, Black (P8112ULRL02.00XOH)
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-1001)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (12918_72_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17932_72_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (14742_12_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (12915_24_0)
- ZORO SELECT SS Square Tube, 36 in (525_36_0)
- ZORO SELECT SS Square Tube 304, 36 in (23721_36_0)
- ZORO SELECT SS Round Tube 316, 72 in Overall L (14856_72_0)
- Zoro Select Stainless Steel Tube Stock