Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 72 in Overall L
Mfr # 14735_72_0
Zoro # G905716690
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.02 in
- Standards ASTM A213
- Yield Strength 31,200 psi
- Inside Diameter 0.273 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14735_72_0
- Zoro # G905716690
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Inside Diameter | 0.273 in |
Outside Diameter | 5/16 in |
Overall Length | 6 ft |
Details
Material | Stainless Steel |
Wall Thickness | 0.02 in |
Item | Stainless Steel Round Tube 304 |
Standards | ASTM A213 |
Yield Strength | 31,200 psi |
System of Measurement | Inch |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Shape | Round Tube |
Rockwell Hardness | 70 |
Heat Treatable | No |
Tensile Strength | 73,200 psi |
Fabrication | Seamless |
Brinell Hardness | 123 |
Material Grade | 304 |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 6 ft Overall Length, Outside Diameter 5/16 in, Inside Diameter 0.273 in, Wall Thickness 0.02 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A213, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Stock, Al, 6061, 1 x 1 In, 1 Ft (61S1-12)
- ZORO SELECT White HDPE Plastic Sheet Stock 48" L x 24" W x 1/2" Thick (BULK-PS-PE-699)
- REMINGTON INDUSTRIES 1-3/4" Diameter, 304 Stainless Steel Round Rod, 10" Length, Extruded, 1.75 inch Dia (1.75RD304SS-10)
- TRIM-LOK Lid Seal, Double Bulb, .300 Dia., Pressure Sensitive (X402HT-25)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (12914_12_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (12948_12_0)
- ZORO SELECT SS Square Tube, 6 ft (536_72_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17935_72_0)
- ZORO SELECT SS Square Tube, 6 in (524_6_0)
- ZORO SELECT SS Square Tube, 12 in (6808_12_0)
- ONLINEMETALS 0.25" UHMW-Virgin Round Rod Natural Oversized (12562)
- Zoro Select Stainless Steel Tube Stock