Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 72 in Overall L
Mfr # 12927_72_0
Zoro # G005716798
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.065 in
- Standards ASTM A213
- Material Grade 304
- Inside Diameter 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12927_72_0
- Zoro # G005716798
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Inside Diameter | 0.62 in |
Overall Length | 6 ft |
Outside Diameter | 3/4 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.065 in |
Standards | ASTM A213 |
Item | Stainless Steel Round Tube 304 |
Material Grade | 304 |
Yield Strength | 31,200 psi |
Shape | Round Tube |
Tensile Strength | 73,200 psi |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Mechanical Finish | Mill |
Fabrication | Seamless |
Rockwell Hardness | 70 |
Heat Treatable | No |
Brinell Hardness | 123 |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 6 ft Overall Length, Outside Diameter 3/4 in, Inside Diameter 0.62 in, Wall Thickness 0.065 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A213, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bronze Hollowbar 932 (13984_13_0)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.500 Thick, 24 X 24 (SPLEXICL.500-24X24)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 48 in W, 10 15/16 in D, Checker Plate (22188S125-TRD4)
- RUBBER-CAL Santoprene - 60A - Thermoplastic Sheets and Rolls - 1/8" Thick x 6" Width x 12" Length (20-158)
- ZORO SELECT Stainless Round Tube, 72 in Overall L (7863_72_0)
- ZORO SELECT Rectangular Steel Tube, SS, 12 in (21437_12_0)
- ZORO SELECT SS Square Tube, 12 in (6808_12_0)
- ZORO SELECT Sq Tube, 304SS, 1 1/4 OD x1 1/8 ID Sq, 6 ft (4YUJ6)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (14771_72_0)
- ZORO SELECT SS Rectangle Tube 304, 4 ft (7555_48_0)
- ONLINEMETALS 1" x 2" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10125)
- Zoro Select Stainless Steel Tube Stock