Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 72 in Overall L
Mfr # 12918_72_0
Zoro # G505717097
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.049 in
- Standards ASTM A213
- Overall Length 6 ft
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12918_72_0
- Zoro # G505717097
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Overall Length | 6 ft |
Outside Diameter | 3/8 in |
Inside Diameter | 0.277 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.049 in |
Standards | ASTM A213 |
Item | Stainless Steel Round Tube 304 |
Material Grade | 304 |
Heat Treatable | No |
Mechanical Finish | Mill |
System of Measurement | Inch |
Fabrication | Seamless |
Brinell Hardness | 123 |
Yield Strength | 31,200 psi |
Tensile Strength | 73,200 psi |
Shape | Round Tube |
Rockwell Hardness | 70 |
Includes Material Certificate | Yes |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 6 ft Overall Length, Outside Diameter 3/8 in, Inside Diameter 0.277 in, Wall Thickness 0.049 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A213, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In Th, 3 In Leg, 5 Ft (870430)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (7003_72_0)
- ZORO SELECT Felt Sheets (BULK-FS-F1-13)
- ZORO SELECT Rubber Cord, Buna, 1/8 In, 10 Ft. (ZUSA-RC-604)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (12915_12_0)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (4246_12_0)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (14856_48_0)
- ZORO SELECT SS Round Tube 316, 36 in Overall L (12959_36_0)
- ZORO SELECT SS Square Tube 304, 36 in (23721_36_0)
- ZORO SELECT SS Round Tube 304, 36 in Overall L (464_36_0)
- ONLINEMETALS 2" x 3" x 0.25" Aluminum Angle 6063-T52 (12989)
- Zoro Select Stainless Steel Tube Stock