Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 72 in Overall L
Mfr # 12913_72_0
Zoro # G705716784
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.035 in
- Standards ASTM A213
- Tensile Strength 73,200 psi
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12913_72_0
- Zoro # G705716784
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Overall Length | 6 ft |
Inside Diameter | 0.18 in |
Outside Diameter | 1/4 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.035 in |
Item | Stainless Steel Round Tube 304 |
Standards | ASTM A213 |
Tensile Strength | 73,200 psi |
Material Grade | 304 |
Includes Material Certificate | Yes |
Yield Strength | 31,200 psi |
Fabrication | Seamless |
Rockwell Hardness | 70 |
System of Measurement | Inch |
Brinell Hardness | 123 |
Mechanical Finish | Mill |
Shape | Round Tube |
Heat Treatable | No |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 6 ft Overall Length, Outside Diameter 1/4 in, Inside Diameter 0.18 in, Wall Thickness 0.035 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A213, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" Carbon Steel Round Bar A36 Hot Rolled (10243)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 108 in L, 1/4 in Thick, Black (ZUSA-EVA-32)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-88)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.250" Thick (1ZAR2)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (4238_12_0)
- ZORO SELECT SS Square Tube 316, 12 in (2236_12_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (14745_24_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (7745_12_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (9565_12_0)
- ZORO SELECT SS Round Tube 304, 36 in Overall L (485_36_0)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Brass Channel 385-M30 Extruded (21434)
- Zoro Select Stainless Steel Tube Stock