Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 72 in Overall L
Mfr # 12641_72_0
Zoro # G505716809
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.065 in
- Standards ASTM A249
- Shape Round Tube
- Brinell Hardness 123
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12641_72_0
- Zoro # G505716809
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Overall Length | 6 ft |
Inside Diameter | 5.87 in |
Outside Diameter | 6 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.065 in |
Standards | ASTM A249 |
Item | Stainless Steel Round Tube 304 |
Shape | Round Tube |
Brinell Hardness | 123 |
Fabrication | Welded |
System of Measurement | Inch |
Tensile Strength | 73,200 psi |
Mechanical Finish | Mill |
Heat Treatable | No |
Yield Strength | 31,200 psi |
Includes Material Certificate | Yes |
Rockwell Hardness | 70 |
Material Grade | 304 |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 6 ft Overall Length, Outside Diameter 6 in, Inside Diameter 5.87 in, Wall Thickness 0.065 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A249, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6 x50 In x0.102mm (316-004-6-50)
- ZORO SELECT Alloy Steel Rod, 36 in L, 5/8 in Dia. (40r.625-36)
- ZORO SELECT Roll, Vinyl, 1/8 in. Thick, 25 ft., 70A (BULK-RS-PVC70-33)
- FAIRCHILD INDUSTRIES Epdm Sponge Rubber Seal, Psa Tape, Rs1023-50 (RS1023-50)
- ZORO SELECT SS Square Tube, 6 ft (533_72_0)
- ZORO SELECT SS Square Tube 316, 4 ft (2221_48_0)
- ZORO SELECT SS Square Tube 316, 4 ft (2228_48_0)
- ZORO SELECT SS Rectangle Tube 304, 5 ft (14643_60_0)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (12941_48_0)
- ZORO SELECT Stainless Round Tube, 72 in Overall L (14744_72_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (4229_24_0)
- Zoro Select Stainless Steel Tube Stock