Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 48 in Overall L
Mfr # 459_48_0
Zoro # G905717017
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.065 in
- Standards ASTM A249
- Outside Diameter 1/4 in
- Yield Strength 31,200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 459_48_0
- Zoro # G905717017
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Outside Diameter | 1/4 in |
Inside Diameter | 0.12 in |
Overall Length | 4 ft |
Details
Material | Stainless Steel |
Wall Thickness | 0.065 in |
Standards | ASTM A249 |
Item | Stainless Steel Round Tube 304 |
Yield Strength | 31,200 psi |
Heat Treatable | No |
Brinell Hardness | 123 |
Tensile Strength | 73,200 psi |
Rockwell Hardness | 70 |
Fabrication | Welded |
Mechanical Finish | Mill |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Material Grade | 304 |
Shape | Round Tube |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 4 ft Overall Length, Outside Diameter 1/4 in, Inside Diameter 0.12 in, Wall Thickness 0.065 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A249, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.094" Thick (BULK-PS-PP-565)
- ZORO SELECT Silicone Sheet, 50A, 12"x12"x3mm, Red (BULK-RS-S50FDA-369)
- GRIP-RITE Grip Rite 20 Ft. X 100 Ft. String Reinforced Poly Film Clear 6 Mil. Plastic Sheeting (620100CSRF)
- E. JAMES Sheet Rubber, 1/32, 6" X 10ft Silicone 30 (2830-1/32X6X10)
- ZORO SELECT SS Round Tube 316, 36 in Overall L (12960_36_0)
- ZORO SELECT Stainless Round Tube, 72 in Overall L (6855_72_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (12913_12_0)
- ZORO SELECT Stainless Round Tube, 72 in Overall L (14750_72_0)
- ZORO SELECT SS Square Tube 304, 36 in (23721_36_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (12937_24_0)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (14735_72_0)
- Zoro Select Stainless Steel Tube Stock