Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 48 in Overall L
Mfr # 457_48_0
Zoro # G005717184
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.035 in
- Standards ASTM A249
- Brinell Hardness 123
- Shape Round Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 457_48_0
- Zoro # G005717184
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Outside Diameter | 1/4 in |
Inside Diameter | 0.18 in |
Overall Length | 4 ft |
Details
Material | Stainless Steel |
Wall Thickness | 0.035 in |
Item | Stainless Steel Round Tube 304 |
Standards | ASTM A249 |
Brinell Hardness | 123 |
Shape | Round Tube |
System of Measurement | Inch |
Heat Treatable | No |
Includes Material Certificate | Yes |
Rockwell Hardness | 70 |
Fabrication | Welded |
Yield Strength | 31,200 psi |
Tensile Strength | 73,200 psi |
Mechanical Finish | Mill |
Material Grade | 304 |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 4 ft Overall Length, Outside Diameter 1/4 in, Inside Diameter 0.18 in, Wall Thickness 0.035 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A249, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAZELOCK 1/8" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Red 100pc/bag (Econo11)
- ZORO SELECT White PTFE Rectangle Stock 12" L x 4" W x 1" Thick (G15-TRB-1.0-4X1)
- ZORO SELECT Rubber, Neoprene, 3/16 In Th, 36 Inx10 Ft (BULK-RS-N70-207)
- ZORO SELECT Rubber Sheet, Gum, 1"Thick, 12"x12", 40A (BULK-RS-NAT40-241)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (4232_24_0)
- ZORO SELECT SS Round Tube 304, 48 in Overall L (479_48_0)
- ZORO SELECT SS Square Tube, 6 ft (524_72_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (12948_12_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (474_24_0)
- ZORO SELECT Sq Tube, 304SS, 1 1/2 ODx1 11/32 ID Sq, 6ft (4YUL2)
- ZORO SELECT SS Square Tube, 6 ft (533_72_0)
- Zoro Select Stainless Steel Tube Stock