Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 48 in Overall L
Mfr # 14785_48_0
Zoro # G705717101
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.065 in
- Standards ASTM A213
- Material Grade 304
- Shape Round Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14785_48_0
- Zoro # G705717101
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Inside Diameter | 1.37 in |
Overall Length | 4 ft |
Outside Diameter | 1 1/2 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.065 in |
Item | Stainless Steel Round Tube 304 |
Standards | ASTM A213 |
Material Grade | 304 |
Shape | Round Tube |
Tensile Strength | 73,200 psi |
System of Measurement | Inch |
Heat Treatable | No |
Mechanical Finish | Mill |
Rockwell Hardness | 70 |
Yield Strength | 31,200 psi |
Fabrication | Seamless |
Includes Material Certificate | Yes |
Brinell Hardness | 123 |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 4 ft Overall Length, Outside Diameter 1 1/2 in, Inside Diameter 1.37 in, Wall Thickness 0.065 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A213, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 1/32" Thick (BULK-PS-PTFE-10)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/2 in Thick, Blue (ZUSA-XPE-127)
- USA INDUSTRIALS HS EPDM Rubber Strip No Adhesive, 60A, 1/8"T x 2"W x 10 Ft L (BULK-RS-E60HT-104)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT SS Square Tube 304, 12 in (537_12_0)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (4252_12_0)
- ZORO SELECT Stainless Round Tube, 36 in Overall L (14750_36_0)
- ZORO SELECT SS Square Tube, 12 in (6808_12_0)
- ZORO SELECT SS Round Tube 304, 48 in Overall L (457_48_0)
- ZORO SELECT SS Square Tube, 6 ft (536_72_0)
- ONLINEMETALS 3" x 0.258" x 1.498" Aluminum Channel 6061-T6-Extruded American Standard (14600)
- Zoro Select Stainless Steel Tube Stock