Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 48 in Overall L
Mfr # 12917_48_0
Zoro # G905717116
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.035 in
- Standards ASTM A213
- Overall Length 4 ft
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12917_48_0
- Zoro # G905717116
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Overall Length | 4 ft |
Inside Diameter | 0.305 in |
Outside Diameter | 3/8 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.035 in |
Standards | ASTM A213 |
Item | Stainless Steel Round Tube 304 |
System of Measurement | Inch |
Mechanical Finish | Mill |
Fabrication | Seamless |
Tensile Strength | 73,200 psi |
Yield Strength | 31,200 psi |
Material Grade | 304 |
Heat Treatable | No |
Shape | Round Tube |
Rockwell Hardness | 70 |
Includes Material Certificate | Yes |
Brinell Hardness | 123 |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 4 ft Overall Length, Outside Diameter 3/8 in, Inside Diameter 0.305 in, Wall Thickness 0.035 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A213, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Angle Stock, 1 ft L, 0.275 in T, 7,200 psi (BULK-PA-PVC-72)
- ONLINEMETALS Carbon Steel Tube-Square 72 L, 2 W (10343)
- ZORO SELECT Tan PEEK Rod Stock 1 ft. L, 3/8" Dia. (1UPA8)
- TRIM-LOK Rubber Seal, P-Shaped, 0.50"H, 100 ft. (X2199HT-100)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (476_48_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (14751_24_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (7745_12_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (14756_12_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (14755_24_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (14772_24_0)
- ONLINEMETALS 3" x 0.12" Stainless Square Tube 304 Welded (538)
- Zoro Select Stainless Steel Tube Stock