Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 48 in Overall L
Mfr # 12641_48_0
Zoro # G205716888
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.065 in
- Standards ASTM A249
- Brinell Hardness 123
- Rockwell Hardness 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12641_48_0
- Zoro # G205716888
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Outside Diameter | 6 in |
Inside Diameter | 5.87 in |
Overall Length | 4 ft |
Details
Material | Stainless Steel |
Wall Thickness | 0.065 in |
Standards | ASTM A249 |
Item | Stainless Steel Round Tube 304 |
Brinell Hardness | 123 |
Rockwell Hardness | 70 |
Tensile Strength | 73,200 psi |
Shape | Round Tube |
Includes Material Certificate | Yes |
Yield Strength | 31,200 psi |
Mechanical Finish | Mill |
Heat Treatable | No |
System of Measurement | Inch |
Material Grade | 304 |
Fabrication | Welded |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 4 ft Overall Length, Outside Diameter 6 in, Inside Diameter 5.87 in, Wall Thickness 0.065 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A249, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Connection Plate, 40 Series (093VA40160)
- ZORO SELECT Flat Stock, 0.025", 3/4" W, 1 ft. (8238)
- PHIFER Door and Window Screen, Fiberglass, 48 in W, 25 ft L, 0.008 in Wire Dia, Black (3027671)
- ZORO SELECT Rod, SS, 304, 1 3/8 In Dia x 6 Ft L (2EXK3)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (459_12_0)
- ZORO SELECT Sq Tube, 304SS, 3 OD Sq x 2 3/4 ID Sq, 6 ft (4YUM1)
- ZORO SELECT SS Round Tube 304, 48 in Overall L (459_48_0)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (12927_72_0)
- ZORO SELECT SS Round Tube 304, 48 in Overall L (482_48_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (14742_12_0)
- ONLINEMETALS 0.375" HDPE Plate Natural (21343)
- Zoro Select Stainless Steel Tube Stock