Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 36 in Overall L
Mfr # 7156_36_0
Zoro # G805716967
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.049 in
- Standards ASTM A249
- Outside Diameter 7/8 in
- Inside Diameter 0.777 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7156_36_0
- Zoro # G805716967
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Outside Diameter | 7/8 in |
Inside Diameter | 0.777 in |
Overall Length | 36 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.049 in |
Item | Stainless Steel Round Tube 304 |
Standards | ASTM A249 |
Includes Material Certificate | Yes |
Shape | Round Tube |
Mechanical Finish | Mill |
Tensile Strength | 73,200 psi |
Material Grade | 304 |
Rockwell Hardness | 70 |
Fabrication | Welded |
Heat Treatable | No |
System of Measurement | Inch |
Brinell Hardness | 123 |
Yield Strength | 31,200 psi |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 36 in Overall Length, Outside Diameter 7/8 in, Inside Diameter 0.777 in, Wall Thickness 0.049 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A249, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (FCS10322-M)
- RUBBER-CAL Red Rubber Sheet - 1/16" Thick x 3ft Width x 8ft Length (20-114)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (24265_24_36)
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872045)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (23131_48_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (14782_12_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (14755_12_0)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (4233_6_0)
- ZORO SELECT SS Square Tube, 6 ft (6808_72_0)
- ZORO SELECT SS Rectangle Tube 304, 4 ft (17934_48_0)
- ONLINEMETALS 0.062" Commercial Bronze Sheet 220 (21667)
- Zoro Select Stainless Steel Tube Stock