Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 36 in Overall L
Mfr # 489_36_0
Zoro # G805716615
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.065 in
- Standards ASTM A249
- Fabrication Welded
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 489_36_0
- Zoro # G805716615
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Overall Length | 36 in |
Inside Diameter | 2.87 in |
Outside Diameter | 3 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.065 in |
Standards | ASTM A249 |
Item | Stainless Steel Round Tube 304 |
Fabrication | Welded |
Material Grade | 304 |
Tensile Strength | 73,200 psi |
Brinell Hardness | 123 |
Mechanical Finish | Mill |
Heat Treatable | No |
Yield Strength | 31,200 psi |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Rockwell Hardness | 70 |
Shape | Round Tube |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 36 in Overall Length, Outside Diameter 3 in, Inside Diameter 2.87 in, Wall Thickness 0.065 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A249, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, EPDM, 5/8 In Dia, 100 Ft (CSEPDM-5/8-100)
- PROFESSIONAL PLASTICS 3MM White Exp PVC Sheet, 0.118 X 48.000 X 96.000 [Each] (SPVCEL.118X48.000X96.000WH)
- BERRY PLASTICS Berry Plastics 625918 4 mil 10 x 100 ft. Film Polyethylene Sheeting - Black (51982)
- USA INDUSTRIALS FDA Silicone Camlock 100 Mesh Screen Gasket 2" (ZUSA-CAM-S100S-2)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17931_72_0)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (6987_48_0)
- ZORO SELECT SS Square Tube 304, 5 ft (539_60_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (12641_12_0)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (12927_72_0)
- ZORO SELECT SS Square Tube, 36 in (533_36_0)
- ONLINEMETALS 0.25" OD x 0.065" Wall x 0.12" ID Stainless Round Tube 304 Seamless (12915)
- Zoro Select Stainless Steel Tube Stock