Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 36 in Overall L
Mfr # 10459_36_0
Zoro # G505716632
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.12 in
- Standards ASTM A249
- System of Measurement Inch
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10459_36_0
- Zoro # G505716632
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Overall Length | 36 in |
Outside Diameter | 6 in |
Inside Diameter | 5.76 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.12 in |
Standards | ASTM A249 |
Item | Stainless Steel Round Tube 304 |
System of Measurement | Inch |
Mechanical Finish | Mill |
Material Grade | 304 |
Brinell Hardness | 123 |
Heat Treatable | No |
Yield Strength | 31,200 psi |
Tensile Strength | 73,200 psi |
Includes Material Certificate | Yes |
Shape | Round Tube |
Fabrication | Welded |
Rockwell Hardness | 70 |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 36 in Overall Length, Outside Diameter 6 in, Inside Diameter 5.76 in, Wall Thickness 0.12 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A249, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Plate, 12 in L, 12 in W (18f.75x12-12)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 3/4", 1 ft. L. (T63S1X.125-12)
- ZORO SELECT Flat Stock, 0.250", 3/8" W, 3 ft. (CUREC00200)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 4 In, 3 Ft (61F1X4-36)
- ZORO SELECT Sq Tube, 304SS, 2 1/2 ODx 2 1/4 ID Sq, 6 ft (4YUL9)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (12920_12_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (14765_24_0)
- ZORO SELECT Rectangular Steel Tube, SS, 36 in (17936_36_0)
- ZORO SELECT SS Round Tube 304, 48 in Overall L (14733_48_0)
- ZORO SELECT Rectangular Steel Tube, SS, 36 in (17932_36_0)
- ONLINEMETALS 2.75" Acetal Round Rod Delrin Homopolymer Black (6583)
- Zoro Select Stainless Steel Tube Stock