Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 24 in Overall L
Mfr # 9562_24_0
Zoro # G605717065
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.065 in
- Standards ASTM A249
- Outside Diameter 1 1/8 in
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9562_24_0
- Zoro # G605717065
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Outside Diameter | 1 1/8 in |
Inside Diameter | 0.995 in |
Overall Length | 24 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.065 in |
Item | Stainless Steel Round Tube 304 |
Standards | ASTM A249 |
Material Grade | 304 |
Rockwell Hardness | 70 |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Shape | Round Tube |
Mechanical Finish | Mill |
Tensile Strength | 73,200 psi |
Fabrication | Welded |
Brinell Hardness | 123 |
Heat Treatable | No |
Yield Strength | 31,200 psi |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 24 in Overall Length, Outside Diameter 1 1/8 in, Inside Diameter 0.995 in, Wall Thickness 0.065 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A249, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapered Cork, Trade Size 11, PK70 (4NMC8)
- ZORO SELECT 1.125" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7642_12_0)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/4 in Thick, Black (CCE251/4X150T)
- ZORO SELECT Flat Stock, Steel, 4140, 1 x 2 In, 1 Ft L (2HKJ6)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (4246_12_0)
- ZORO SELECT SS Round Tube 304, 36 in Overall L (464_36_0)
- ZORO SELECT Sq Tube, 304SS, 1 3/4 ODx1 37/64 ID Sq, 6ft (4YUL3)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (14833_48_0)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (21787_48_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (4227_24_0)
- KIPP Round Tube D1=18 ±0, 1 L=500 Steel (K0493.0118X500)
- Zoro Select Stainless Steel Tube Stock