Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 24 in Overall L
Mfr # 21450_24_0
Zoro # G605716525
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.25 in
- Standards ASTM A213
- Mechanical Finish Mill
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21450_24_0
- Zoro # G605716525
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Overall Length | 24 in |
Outside Diameter | 3 1/4 in |
Inside Diameter | 2.75 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.25 in |
Item | Stainless Steel Round Tube 304 |
Standards | ASTM A213 |
Mechanical Finish | Mill |
Yield Strength | 31,200 psi |
Material Grade | 304 |
Shape | Round Tube |
Fabrication | Seamless |
Heat Treatable | No |
System of Measurement | Inch |
Tensile Strength | 73,200 psi |
Rockwell Hardness | 70 |
Brinell Hardness | 123 |
Includes Material Certificate | Yes |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 24 in Overall Length, Outside Diameter 3 1/4 in, Inside Diameter 2.75 in, Wall Thickness 0.25 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A213, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Yellow (878844)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 4 ft. L, 4-1/2" Dia. (66605104)
- ZORO SELECT White Compressible ePTFE Rectangle Stock 12" L x 2" W x 1/8" Thick (BULK-PS-EPTFE-35)
- ZORO SELECT Hex Stock, Carbon, 12L14, 1/2 In x3 ft. L (4YNF7)
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 3/4 ID Sq, 6 ft (4YUL5)
- ZORO SELECT SS Square Tube 316, 4 ft (2228_48_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 in (17929_6_0)
- ZORO SELECT Sq Tube, 304SS, 1-1/2 ODx1-1/4 ID Sq, 6 ft (4YUL7)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (12941_12_0)
- ZORO SELECT SS Round Tube 304, 36 in Overall L (10459_36_0)
- ONLINEMETALS 1.5" x 0.065" Stainless Square Tube 304 Welded (529)
- Zoro Select Stainless Steel Tube Stock