Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 24 in Overall L
Mfr # 14756_24_0
Zoro # G405716831
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.095 in
- Standards ASTM A213
- Brinell Hardness 123
- Tensile Strength 73,200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14756_24_0
- Zoro # G405716831
- Country of Origin Multiple
- Category Stainless Steel Tube Stock
Dimensions
Outside Diameter | 3/4 in |
Inside Diameter | 0.56 in |
Overall Length | 24 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.095 in |
Standards | ASTM A213 |
Item | Stainless Steel Round Tube 304 |
Brinell Hardness | 123 |
Tensile Strength | 73,200 psi |
Includes Material Certificate | Yes |
Shape | Round Tube |
System of Measurement | Inch |
Rockwell Hardness | 70 |
Material Grade | 304 |
Yield Strength | 31,200 psi |
Heat Treatable | No |
Fabrication | Seamless |
Mechanical Finish | Mill |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 24 in Overall Length, Outside Diameter 3/4 in, Inside Diameter 0.56 in, Wall Thickness 0.095 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A213, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.25" x 0.25" x 0.0625" Brass Angle 385 (23372)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 36"x15 ft., Black, 40A (BULK-RS-N40-937)
- ZORO SELECT Grating Clip, G-Clip, 1 3/4 In Bar H, PK50 (WGG-2D)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.345 in Overall Width, Style: Rubber Look (2200SB7X1/8-100)
- ZORO SELECT Sq Tube, 304SS, 1-1/2 ODx1-1/4 ID Sq, 6 ft (4YUL7)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (4246_12_0)
- ZORO SELECT Stainless Round Tube, 72 in Overall L (7863_72_0)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (12918_72_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (12718_12_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (14790_12_0)
- ONLINEMETALS 1" Acetal Round Rod Delrin Homopolymer Black (6569)
- Zoro Select Stainless Steel Tube Stock