Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 24 in Overall L
Mfr # 12937_24_0
Zoro # G205716512
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.25 in
- Standards ASTM A213
- Brinell Hardness 123
- Heat Treatable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12937_24_0
- Zoro # G205716512
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Overall Length | 24 in |
Outside Diameter | 1 in |
Inside Diameter | 0.5 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.25 in |
Standards | ASTM A213 |
Item | Stainless Steel Round Tube 304 |
Brinell Hardness | 123 |
Heat Treatable | No |
Tensile Strength | 73,200 psi |
Shape | Round Tube |
Material Grade | 304 |
System of Measurement | Inch |
Rockwell Hardness | 70 |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Yield Strength | 31,200 psi |
Fabrication | Seamless |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 24 in Overall Length, Outside Diameter 1 in, Inside Diameter 0.5 in, Wall Thickness 0.25 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A213, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.063" Thick x 0.5" Hole x 0.6875" Stagger Aluminum Perforated Sheet 3003-H14-Round Hole (15704)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 3" W x 1" Thick (BULK-PS-ACB-229)
- USA INDUSTRIALS FDA Silicone Rubber Strip No Adhesive, 50A, 1/4"T x 1"W x 10 Ft L (BULK-RS-S50FDA-90)
- USA INDUSTRIALS Nylon Plastic Sheet 4 ft L x 2 ft W x 1 in Thick (BULK-PS-NYL-11)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (14742_12_0)
- ZORO SELECT SS Square Tube 304, 36 in (23721_36_0)
- ZORO SELECT SS Square Tube, 6 ft (527_72_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (12920_12_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (7010_12_0)
- ZORO SELECT SS Round Tube 316, 72 in Overall L (14817_72_0)
- ZORO SELECT SS Square Tube 316, 6 ft (2221_72_0)
- Zoro Select Stainless Steel Tube Stock