Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 12 in Overall L
Mfr # 481_12_0
Zoro # G105716919
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.065 in
- Standards ASTM A249
- Brinell Hardness 123
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 481_12_0
- Zoro # G105716919
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Inside Diameter | 1.495 in |
Overall Length | 12 in |
Outside Diameter | 1 5/8 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.065 in |
Standards | ASTM A249 |
Item | Stainless Steel Round Tube 304 |
Brinell Hardness | 123 |
System of Measurement | Inch |
Tensile Strength | 73,200 psi |
Rockwell Hardness | 70 |
Shape | Round Tube |
Material Grade | 304 |
Yield Strength | 31,200 psi |
Heat Treatable | No |
Mechanical Finish | Mill |
Fabrication | Welded |
Includes Material Certificate | Yes |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 12 in Overall Length, Outside Diameter 1 5/8 in, Inside Diameter 1.495 in, Wall Thickness 0.065 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A249, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Fiberglass Fabric Strip w/ Bolt-Holes - 1/8" T x 1-1/2" W x 100 ft. L (BULK-FF-6)
- ZORO SELECT Angle, 304SS, 3/16 In T, 1 1/2 In Leg, 7 Ft (4A.188X1.5-84)
- ZORO SELECT Air Hard Flat Stock, A2, 2 In Wx36 In L (A21226)
- ONLINEMETALS 1.75" x 1.75" x 0.125" Carbon Steel Angle A36 Hot Rolled (9918)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (4242_24_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 in (17929_6_0)
- ZORO SELECT Rectangular Steel Tube, SS, 36 in (17932_36_0)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (472_48_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (4233_12_0)
- ZORO SELECT SS Round Tube 316, 72 in Overall L (14817_72_0)
- ONLINEMETALS 1.5" x 0.065" Stainless Square Tube 304 Welded (529)
- Zoro Select Stainless Steel Tube Stock