Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 12 in Overall L
Mfr # 475_12_0
Zoro # G305716733
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.065 in
- Standards ASTM A249
- Overall Length 12 in
- Outside Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 475_12_0
- Zoro # G305716733
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Overall Length | 12 in |
Outside Diameter | 1 in |
Inside Diameter | 0.87 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.065 in |
Item | Stainless Steel Round Tube 304 |
Standards | ASTM A249 |
Yield Strength | 31,200 psi |
Material Grade | 304 |
Tensile Strength | 73,200 psi |
Fabrication | Welded |
Heat Treatable | No |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Rockwell Hardness | 70 |
Shape | Round Tube |
Brinell Hardness | 123 |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 12 in Overall Length, Outside Diameter 1 in, Inside Diameter 0.87 in, Wall Thickness 0.065 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A249, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 7/8In. TUBING (6 FT M-244)
- ONLINEMETALS 0.063" Anodized Aluminum Sheet Clear 5005 AQ (23891)
- ZORO SELECT Rubber Edging, neoprene, 100 ft Length, Non-Adhesive Backing, 11/64 in Overall Width, Style: G (ZTRIM-82)
- ZORO SELECT Precision Ball, 302SS, 1/4 In, PK100 (4RJK8)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (14782_12_0)
- ZORO SELECT SS Square Tube, 6 ft (6808_72_0)
- ZORO SELECT SS Round Tube 316, 72 in Overall L (14856_72_0)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (4252_12_0)
- ZORO SELECT Stainless Round Tube, 36 in Overall L (14736_36_0)
- ZORO SELECT SS Round Tube 304, 36 in Overall L (489_36_0)
- ZORO SELECT Rectangular Steel Tube, SS, 12 in (17928_12_0)
- Zoro Select Stainless Steel Tube Stock