Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 12 in Overall L
Mfr # 470_12_0
Zoro # G605716839
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.049 in
- Standards ASTM A249
- Mechanical Finish Mill
- Fabrication Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 470_12_0
- Zoro # G605716839
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Inside Diameter | 0.652 in |
Outside Diameter | 3/4 in |
Overall Length | 12 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.049 in |
Standards | ASTM A249 |
Item | Stainless Steel Round Tube 304 |
Mechanical Finish | Mill |
Fabrication | Welded |
System of Measurement | Inch |
Heat Treatable | No |
Includes Material Certificate | Yes |
Rockwell Hardness | 70 |
Yield Strength | 31,200 psi |
Shape | Round Tube |
Material Grade | 304 |
Tensile Strength | 73,200 psi |
Brinell Hardness | 123 |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 12 in Overall Length, Outside Diameter 3/4 in, Inside Diameter 0.652 in, Wall Thickness 0.049 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A249, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.395 in Overall Width, Style: Rubber Look (1100B7X1/8-25)
- USA INDUSTRIALS PTFE Plastic Rod 6 ft L, 1/4 in Dia. (BULK-PR-PTFE-61)
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 120"x48", 60A (BULK-RS-RCY60-34)
- TRIM-LOK Edge Trim, PVC, Aluminum, 250 ft Length, 0.635 in Overall Width (1350B2X1/2-250)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (12941_12_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (4229_24_0)
- ZORO SELECT SS Square Tube, 6 in (6808_6_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (14790_12_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (12954_24_0)
- ZORO SELECT SS Square Tube 316, 5 ft (2221_60_0)
- ZORO SELECT SS Round Tube 316, 36 in Overall L (12960_36_0)
- Zoro Select Stainless Steel Tube Stock