Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 12 in Overall L
Mfr # 4462_12_0
Zoro # G005716712
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.035 in
- Standards ASTM A249
- Material Grade 304
- Tensile Strength 73,200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4462_12_0
- Zoro # G005716712
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Inside Diameter | 1.43 in |
Overall Length | 12 in |
Outside Diameter | 1 1/2 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.035 in |
Standards | ASTM A249 |
Item | Stainless Steel Round Tube 304 |
Material Grade | 304 |
Tensile Strength | 73,200 psi |
Yield Strength | 31,200 psi |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Mechanical Finish | Mill |
Heat Treatable | No |
Fabrication | Welded |
Rockwell Hardness | 70 |
Shape | Round Tube |
Brinell Hardness | 123 |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 12 in Overall Length, Outside Diameter 1 1/2 in, Inside Diameter 1.43 in, Wall Thickness 0.035 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A249, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" x 0.25" Stainless Half Round 304 (23634)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.062 Thick, 24 X 48 (SACR.062CEF-24X48)
- PRECISION BRAND Arbor Shim, 0.0470x3/8 ID, Pk10 (25116)
- ZORO SELECT Alloy Steel Rod, 12 in L, 1 in Dia. (40r1-12)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (14755_12_0)
- ZORO SELECT Sq Tube, 304SS, 1 1/2 ODx 1 3/8 ID Sq, 6 ft (4YUJ7)
- ZORO SELECT Stainless Round Tube, 72 in Overall L (14750_72_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (14755_24_0)
- ZORO SELECT Sq Tube, 304SS, 1-1/2 ODx1-1/4 ID Sq, 6 ft (4YUL7)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17938_72_0)
- ONLINEMETALS 0.25" OD x 0.035" Wall x 0.18" ID Stainless Round Tube 316 Welded (4227)
- Zoro Select Stainless Steel Tube Stock