Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 12 in Overall L
Mfr # 22858_12_0
Zoro # G605716648
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.035 in
- Standards ASTM A213
- Overall Length 12 in
- Rockwell Hardness 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22858_12_0
- Zoro # G605716648
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Overall Length | 12 in |
Inside Diameter | 1.18 in |
Outside Diameter | 1 1/4 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.035 in |
Item | Stainless Steel Round Tube 304 |
Standards | ASTM A213 |
Rockwell Hardness | 70 |
Fabrication | Seamless |
Material Grade | 304 |
Brinell Hardness | 123 |
System of Measurement | Inch |
Heat Treatable | No |
Mechanical Finish | Mill |
Shape | Round Tube |
Includes Material Certificate | Yes |
Tensile Strength | 73,200 psi |
Yield Strength | 31,200 psi |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 12 in Overall Length, Outside Diameter 1 1/4 in, Inside Diameter 1.18 in, Wall Thickness 0.035 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A213, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILM-GARD Berry Plastics Plastic Sheeting 4 mil X 3 ft. W X 100 ft. L Polyethylene Clear (625885)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 5/8" Dia. (1YVF3)
- USA INDUSTRIALS White HDPE Plastic Bar 24" L, 1-1/2" W (BULK-PS-PE-128)
- RUBBER-CAL SBR Industrial Rubber Rolls - 1/8"x3ftx8ft Length (20-100)
- ZORO SELECT Sq Tube, 304SS, 3 OD x 2 41/64 ID Sq, 6 ft (4YUM6)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (14740_72_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (12923_12_0)
- ZORO SELECT Stainless Round Tube, 72 in Overall L (14750_72_0)
- ZORO SELECT SS Square Tube 316, 4 ft (2228_48_0)
- ZORO SELECT SS Round Tube 304, 48 in Overall L (459_48_0)
- ONLINEMETALS 2.5" Acetal Round Rod Delrin Homopolymer Black (6581)
- Zoro Select Stainless Steel Tube Stock