Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 12 in Overall L
Mfr # 14790_12_0
Zoro # G705717194
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.156 in
- Standards ASTM A213
- Material Grade 304
- Brinell Hardness 123
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14790_12_0
- Zoro # G705717194
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Inside Diameter | 1.188 in |
Outside Diameter | 1 1/2 in |
Overall Length | 12 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.156 in |
Item | Stainless Steel Round Tube 304 |
Standards | ASTM A213 |
Material Grade | 304 |
Brinell Hardness | 123 |
Shape | Round Tube |
Heat Treatable | No |
Includes Material Certificate | Yes |
Tensile Strength | 73,200 psi |
Yield Strength | 31,200 psi |
Fabrication | Seamless |
Mechanical Finish | Mill |
System of Measurement | Inch |
Rockwell Hardness | 70 |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 12 in Overall Length, Outside Diameter 1 1/2 in, Inside Diameter 1.188 in, Wall Thickness 0.156 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A213, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Sheet Stock 24" L x 24" W x 0.750" Thick (BULK-PS-UHMW-47)
- USA INDUSTRIALS Polypropylene 48" L x 12" W x 1/16" Thick (BULK-PS-PP-314)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 36"x10 ft., Black, 40A (BULK-RS-H40-207)
- ZORO SELECT Carbon Steel Perforated Sheet, 12 in L (13510_12_12)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (14803_72_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (4229_24_0)
- ZORO SELECT SS Round Tube 304, 36 in Overall L (7156_36_0)
- ZORO SELECT SS Square Tube 304, 12 in (26148_12_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (14756_24_0)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (475_72_0)
- ONLINEMETALS 2" x 2" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9923)
- Zoro Select Stainless Steel Tube Stock