Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 12 in Overall L
Mfr # 14772_12_0
Zoro # G705716753
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.049 in
- Standards ASTM A213
- Includes Material Certificate Yes
- Shape Round Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14772_12_0
- Zoro # G705716753
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Overall Length | 12 in |
Inside Diameter | 1.152 in |
Outside Diameter | 1 1/4 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.049 in |
Item | Stainless Steel Round Tube 304 |
Standards | ASTM A213 |
Includes Material Certificate | Yes |
Shape | Round Tube |
System of Measurement | Inch |
Mechanical Finish | Mill |
Brinell Hardness | 123 |
Material Grade | 304 |
Fabrication | Seamless |
Yield Strength | 31,200 psi |
Rockwell Hardness | 70 |
Tensile Strength | 73,200 psi |
Heat Treatable | No |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 12 in Overall Length, Outside Diameter 1 1/4 in, Inside Diameter 1.152 in, Wall Thickness 0.049 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A213, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Strip, Poly, 3/8 In T, 1 x 12 In (2HVA5)
- ZORO SELECT Tool Steel Rod, 18 in L, 3 in Dia. (dcfa2r3-18)
- ZORO SELECT Carbon Steel Square Tube, 4' L, 1.25" W (HTSQ/12501250125-48)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A (BULK-RS-N40-878)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (22611_12_0)
- ZORO SELECT Sq Tube, 304SS, 1 1/4 ODx1 1/64 ID Sq, 6 ft (4YUL1)
- ZORO SELECT SS Round Tube 316, 72 in Overall L (6856_72_0)
- ZORO SELECT Stainless Round Tube, 72 in Overall L (6855_72_0)
- ZORO SELECT Stainless Round Tube, 72 in Overall L (14736_72_0)
- ZORO SELECT Sq Tube, 304SS, 2 OD x 1 27/32 ID Sq, 6 ft (4YUL4)
- ONLINEMETALS 1" x 2" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10125)
- Zoro Select Stainless Steel Tube Stock