Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 12 in Overall L
Mfr # 14742_12_0
Zoro # G005717139
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.12 in
- Outside Diameter 3/8 in
- Shape Round Tube
- Rockwell Hardness 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14742_12_0
- Zoro # G005717139
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Outside Diameter | 3/8 in |
Overall Length | 12 in |
Inside Diameter | 0.135 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.12 in |
Item | Stainless Steel Round Tube 304 |
Shape | Round Tube |
Rockwell Hardness | 70 |
System of Measurement | Inch |
Heat Treatable | No |
Tensile Strength | 73,200 psi |
Brinell Hardness | 123 |
Material Grade | 304 |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Yield Strength | 31,200 psi |
Fabrication | Seamless |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 12 in Overall Length, Outside Diameter 3/8 in, Inside Diameter 0.135 in, Wall Thickness 0.12 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/16" T x 36" W x 48" L (20-111)
- ZORO SELECT Alloy Steel Round Tube, 4' L, 2 1/4" Dia. (19953_48_0)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 1/2 in. dia. (87147)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 72" L x 48" W x 3/32" Thick (BULK-PS-CAC-458)
- ZORO SELECT Sq Tube, 304SS, 1 1/4 ODx1 1/64 ID Sq, 6 ft (4YUL1)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (7156_72_0)
- ZORO SELECT SS Square Tube, 6 ft (536_72_0)
- ZORO SELECT SS Round Tube 304, 48 in Overall L (14733_48_0)
- ZORO SELECT SS Square Tube, 6 in (524_6_0)
- ZORO SELECT Stainless Round Tube, 36 in Overall L (14736_36_0)
- ZORO SELECT SS Round Tube 304, 36 in Overall L (464_36_0)
- Zoro Select Stainless Steel Tube Stock