Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 12 in Overall L
Mfr # 12920_12_0
Zoro # G205717007
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.035 in
- Standards ASTM A213
- Tensile Strength 73,200 psi
- Yield Strength 31,200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12920_12_0
- Zoro # G205717007
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Outside Diameter | 1/2 in |
Inside Diameter | 0.43 in |
Overall Length | 12 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.035 in |
Standards | ASTM A213 |
Item | Stainless Steel Round Tube 304 |
Tensile Strength | 73,200 psi |
Yield Strength | 31,200 psi |
Rockwell Hardness | 70 |
System of Measurement | Inch |
Brinell Hardness | 123 |
Includes Material Certificate | Yes |
Shape | Round Tube |
Mechanical Finish | Mill |
Heat Treatable | No |
Material Grade | 304 |
Fabrication | Seamless |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 12 in Overall Length, Outside Diameter 1/2 in, Inside Diameter 0.43 in, Wall Thickness 0.035 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A213, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 3/8" Thick (BULK-PS-UHMW-225)
- ZORO SELECT Rubber, Silicone, 1/2"Thick, 12"x12", 30A (BULK-RS-S30-16)
- ZORO SELECT Expanded Sheet, Flat, Carbon, 8x4 ft, 3/4-#9 (41F0759-48X96)
- ZORO SELECT Brass Tube (8211)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (14751_24_0)
- ZORO SELECT Stainless Round Tube, 36 in Overall L (7863_36_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17931_72_0)
- ZORO SELECT Rectangular Steel Tube, SS, 36 in (17936_36_0)
- ZORO SELECT Sq Tube, 304SS, 2 OD x 1 41/64 ID Sq, 6 ft (4YUM4)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (14728_24_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (4244_24_0)
- Zoro Select Stainless Steel Tube Stock