Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 12 in Overall L
Mfr # 12914_12_0
Zoro # G705716708
Sold in multiples of 2 for $21.30
$21.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.049 in
- Standards ASTM A213
- Tensile Strength 73,200 psi
- Brinell Hardness 123
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12914_12_0
- Zoro # G705716708
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Inside Diameter | 0.152 in |
Outside Diameter | 1/4 in |
Overall Length | 12 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.049 in |
Standards | ASTM A213 |
Item | Stainless Steel Round Tube 304 |
Tensile Strength | 73,200 psi |
Brinell Hardness | 123 |
Fabrication | Seamless |
System of Measurement | Inch |
Material Grade | 304 |
Heat Treatable | No |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Shape | Round Tube |
Rockwell Hardness | 70 |
Yield Strength | 31,200 psi |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 12 in Overall Length, Outside Diameter 1/4 in, Inside Diameter 0.152 in, Wall Thickness 0.049 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A213, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 1/2 In Leg, 4 Ft (2EYU2)
- ONLINEMETALS 1" Acetal Round Rod (Copolymer) Black (21247)
- USA INDUSTRIALS Polypropylene Plastic Sheet 12" L x 12" W x 1-1/2" Thick (BULK-PS-PP-310)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 30"x24", 60A (BULK-RS-RCY60-30)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (14751_24_0)
- ZORO SELECT SS Round Tube 304, 36 in Overall L (7156_36_0)
- ZORO SELECT Stainless Round Tube, 72 in Overall L (7863_72_0)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (14904_48_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (23045_12_0)
- ZORO SELECT SS Rectangle Tube 304, 5 ft (14643_60_0)
- ONLINEMETALS 2" x 3" x 0.25" Aluminum Angle 6063-T52 (12989)
- Zoro Select Stainless Steel Tube Stock