Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 12 in Overall L
Mfr # 10459_12_0
Zoro # G305716634
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.12 in
- Standards ASTM A249
- System of Measurement Inch
- Yield Strength 31,200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10459_12_0
- Zoro # G305716634
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Outside Diameter | 6 in |
Overall Length | 12 in |
Inside Diameter | 5.76 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.12 in |
Standards | ASTM A249 |
Item | Stainless Steel Round Tube 304 |
System of Measurement | Inch |
Yield Strength | 31,200 psi |
Material Grade | 304 |
Tensile Strength | 73,200 psi |
Fabrication | Welded |
Shape | Round Tube |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Rockwell Hardness | 70 |
Brinell Hardness | 123 |
Heat Treatable | No |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 12 in Overall Length, Outside Diameter 6 in, Inside Diameter 5.76 in, Wall Thickness 0.12 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A249, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-899)
- PROFESSIONAL PLASTICS Natural PEEK Sheet, 0.375 Thick, 12 X 12 (SPEEKNA.375-12X12)
- ZORO SELECT HDPE Plastic Sheet 60" L x 48" W x 3/4" Thick (BULK-PS-PE-480)
- ONLINEMETALS 0.375" Brass Round Bar 360-H02 Extruded (1259)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (12954_24_0)
- ZORO SELECT Sq Tube, 304SS, 1/2 OD Sq x 3/8 ID Sq, 6 ft (4YUJ3)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (4232_24_0)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (14894_12_0)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (12941_12_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (481_12_0)
- ONLINEMETALS 1" HDPE Plate Black (21660)
- Zoro Select Stainless Steel Tube Stock