Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 455, 48 in Overall L
Mfr # 20968_48_0
Zoro # G005715760
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A564
- Material Stainless Steel
- Rockwell Hardness 48
- Outside Diameter 3/8 in
- Material Grade 455
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20968_48_0
- Zoro # G005715760
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Outside Diameter | 3/8 in |
Overall Length | 4 ft |
Details
Standards | ASTM A564 |
Item | Stainless Steel Rod 455 |
Material | Stainless Steel |
Rockwell Hardness | 48 |
Material Grade | 455 |
Shape | Rod |
Tensile Strength | 245,000 psi |
Yield Strength | 237,000 psi |
Includes Material Certificate | Yes |
Brinell Hardness | 472 |
Mechanical Finish | Mill |
Heat Treatable | Yes |
System of Measurement | Inch |
Fabrication | Cold Finished |
Description
Stainless Steel Rod 455, Stainless Steel, 455, Rod, Outside Diameter 3/8 in, 4 ft Overall Length, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 237,000 psi, Tensile Strength 245,000 psi, 472 Brinell Hardness, 48 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A564, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 1/2" Dia. (2XPE5)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.25-72)
- ZORO SELECT Metal Grating, Smooth, 48In. W, 1In. H (23188S100-C3)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 48 in W, 54 in L, 2 in Thick, White (5GDL1)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.25-72)
- ZORO SELECT Rod, SS, 303, 1/8 In Dia x 6 Ft L (2EXC7)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R1-24)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (0R.5-72)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (6R3-12)
- ZORO SELECT Rod, 316, SS, 3/4 In Dia x 3 Ft L (3ANG4)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.125-72)
- Zoro Select Stainless Steel Rods