Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 455, 36 in Overall L
Mfr # 21773_36_0
Zoro # G805715793
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Brinell Hardness 472
- Includes Material Certificate Yes
- Rockwell Hardness 48
- Outside Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21773_36_0
- Zoro # G805715793
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Outside Diameter | 1 in |
Overall Length | 36 in |
Details
Item | Stainless Steel Rod 455 |
Material | Stainless Steel |
Brinell Hardness | 472 |
Includes Material Certificate | Yes |
Rockwell Hardness | 48 |
Tensile Strength | 245,000 psi |
Material Grade | 455 |
System of Measurement | Inch |
Mechanical Finish | Mill |
Shape | Rod |
Yield Strength | 237,000 psi |
Heat Treatable | Yes |
Fabrication | Cold Finished |
Description
Stainless Steel Rod 455, Stainless Steel, 455, Rod, Outside Diameter 1 in, 36 in Overall Length, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 237,000 psi, Tensile Strength 245,000 psi, 472 Brinell Hardness, 48 Rockwell Hardness, Includes Material Certificate Yes, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1/2", 1 ft. L. (6ALT1)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.250" Thick (3HMN3)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1 in Dia. (BULK-PR-PTFE-44)
- ZORO SELECT Rod Stock, SS, 6 ft Overall L (41r6.437-72)
- ZORO SELECT SS Round Bar 304, 72 in Overall L (23645_72_0)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R1.875-6)
- ZORO SELECT SS Round Bar 416, 48 in Overall L (2055_48_0)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (0R.75-72)
- ZORO SELECT Rod, SS, 304, 1 1/2 In Dia x 1 Ft L (2EXG8)
- ZORO SELECT SS Round Bar 303, 36 in Overall L (20827_36_0)
- ZORO SELECT Rod, SS, 303, 2 3/4 In Dia x 3 Ft L (2EXC6)
- Zoro Select Stainless Steel Rods