Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 440C, 36 in Overall L
Mfr # 18507_36_0
Zoro # G605715436
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AMS QQ-S-763
- Material Stainless Steel
- Outside Diameter 1 3/8 in
- Overall Length 36 in
- Shape Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18507_36_0
- Zoro # G605715436
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Outside Diameter | 1 3/8 in |
Overall Length | 36 in |
Details
Standards | AMS QQ-S-763 |
Item | Stainless Steel Rod 440C |
Material | Stainless Steel |
Shape | Rod |
Brinell Hardness | 233 |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Heat Treatable | Yes |
Yield Strength | 65,000 psi |
Fabrication | Cold Finished |
Tensile Strength | 100,000 psi |
Mechanical Finish | Mill |
Rockwell Hardness | 99 |
Material Grade | 440C |
Description
Stainless Steel Rod 440C, Stainless Steel, 440C, Rod, Outside Diameter 1 3/8 in, 36 in Overall Length, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 65,000 psi, Tensile Strength 100,000 psi, 233 Brinell Hardness, 99 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-S-763, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Steel Sheet Weldable 16Ga 8X24 (N316-265)
- E. JAMES Roll, Hypalon, 1/8 in. Thick, 10 ft., 60A (330-1/8-10)
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 120"x48", 60A (BULK-RS-RCY60-20)
- ZORO SELECT EPDM Strip, 60A, 10'x3"x0.125", Black (BULK-RS-E60-422)
- ZORO SELECT Rod, SS, 416, 1 In Dia x 6 Ft L (2AVA9)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 1/2 in. dia. (87147)
- ZORO SELECT SS Round Bar 303, 2 in Overall L (3r3-2)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (416r.5-24)
- ZORO SELECT SS Round Bar 17-4, 1 in Overall L (7290_1_0)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R1.25-6)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R.188-6)
- Zoro Select Stainless Steel Rods