Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 440C, 24 in Overall L
Mfr # 26882_24_0
Zoro # G405715933
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Mechanical Finish Mill
- System of Measurement Inch
- Shape Rod
- Rockwell Hardness 99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26882_24_0
- Zoro # G405715933
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Overall Length | 24 in |
Outside Diameter | 4 in |
Details
Item | Stainless Steel Rod 440C |
Material | Stainless Steel |
Mechanical Finish | Mill |
System of Measurement | Inch |
Shape | Rod |
Rockwell Hardness | 99 |
Heat Treatable | Yes |
Material Grade | 440C |
Yield Strength | 65,000 psi |
Fabrication | Hot Rolled |
Includes Material Certificate | Yes |
Brinell Hardness | 233 |
Tensile Strength | 100,000 psi |
Description
Stainless Steel Rod 440C, Stainless Steel, 440C, Rod, Outside Diameter 4 in, 24 in Overall Length, Fabrication Hot Rolled, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 65,000 psi, Tensile Strength 100,000 psi, 233 Brinell Hardness, 99 Rockwell Hardness, Includes Material Certificate Yes, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL SBR Industrial Rubber Rolls - 1/16"x3ftx6ft Length (20-100)
- ZORO SELECT Plate Stock, 6061 Al, T6, 3/16Tx24 Wx48 InL (3DTC7)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/2 in Dia. (14r.5-36)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 32" W x 3/16" Thick (BULK-PS-PC-358)
- ZORO SELECT SS Round Bar 440C, 12 in Overall L (18503_12_0)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (416r2-24)
- ZORO SELECT Rod, SS, 303, 1 3/4 In Dia x 3 Ft L (2EXC2)
- ZORO SELECT Rod Stock, SS, 6 ft Overall L (416r.812-72)
- ZORO SELECT SS Round Bar 347, 24 in Overall L (18466_24_0)
- ZORO SELECT Rod, 316, SS, 7/8 In Dia x 3 Ft L (3ANJ4)
- ZORO SELECT Rod, SS, 304, 3/4 In Dia x 1 Ft L (2EXG3)
- Zoro Select Stainless Steel Rods