Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 440C, 12 in Overall L
Mfr # 18503_12_0
Zoro # G005715807
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AMS QQ-S-763
- Material Stainless Steel
- System of Measurement Inch
- Mechanical Finish Mill
- Outside Diameter 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18503_12_0
- Zoro # G005715807
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Outside Diameter | 1 1/16 in |
Overall Length | 12 in |
Details
Standards | AMS QQ-S-763 |
Item | Stainless Steel Rod 440C |
Material | Stainless Steel |
System of Measurement | Inch |
Mechanical Finish | Mill |
Brinell Hardness | 233 |
Shape | Rod |
Yield Strength | 65,000 psi |
Tensile Strength | 100,000 psi |
Includes Material Certificate | Yes |
Heat Treatable | Yes |
Rockwell Hardness | 99 |
Material Grade | 440C |
Fabrication | Cold Finished |
Description
Stainless Steel Rod 440C, Stainless Steel, 440C, Rod, Outside Diameter 1 1/16 in, 12 in Overall Length, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 65,000 psi, Tensile Strength 100,000 psi, 233 Brinell Hardness, 99 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-S-763, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polystyrene Film Stock 96" L x 48" W x 0.030" Thick (3GXZ7)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/4 in Dia. (4798_12_0)
- ZORO SELECT Rubber Sheet, Gum, 1/2"Thick, 24"x12", 40A (BULK-RS-NAT40-247)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 3/16 in Thick, Black (CCE253/16X150T)
- ZORO SELECT SS Round Bar 303, 72 in Overall L (20823_72_0)
- ZORO SELECT SS Round Bar 303, 24 in Overall L (2017_24_0)
- ZORO SELECT SS Round Bar 17-4, 6 in Overall L (21045_6_0)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R1-6)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (416r.875-6)
- ZORO SELECT SS Round Bar 17-4, 12 in Overall L (7273_12_0)
- REMINGTON INDUSTRIES 1/2" Diameter, 304 Stainless Steel Round Rod, 48" Length, Extruded, 0.50 inch Dia (0.50RD304SS-48)
- Zoro Select Stainless Steel Rods