Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 440C, 12 in Overall L
Mfr # 18502_12_0
Zoro # G405715810
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AMS QQ-S-763
- Material Stainless Steel
- Mechanical Finish Mill
- Brinell Hardness 233
- Rockwell Hardness 99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18502_12_0
- Zoro # G405715810
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Overall Length | 12 in |
Outside Diameter | 15/16 in |
Details
Standards | AMS QQ-S-763 |
Item | Stainless Steel Rod 440C |
Material | Stainless Steel |
Mechanical Finish | Mill |
Brinell Hardness | 233 |
Rockwell Hardness | 99 |
Includes Material Certificate | Yes |
Yield Strength | 65,000 psi |
Fabrication | Cold Finished |
System of Measurement | Inch |
Shape | Rod |
Heat Treatable | Yes |
Material Grade | 440C |
Tensile Strength | 100,000 psi |
Description
Stainless Steel Rod 440C, Stainless Steel, 440C, Rod, Outside Diameter 15/16 in, 12 in Overall Length, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 65,000 psi, Tensile Strength 100,000 psi, 233 Brinell Hardness, 99 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-S-763, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 3" x 3" x 0.375" Aluminum T-Bar 6061-T6-Extruded (20648)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 2" W x 1/4" Thick (BULK-PS-UHMW-204)
- ZORO SELECT Welded Grating, Smooth, 9.75x1in, 36in Span (24188S100-TRD3)
- MIDWEST FASTENER 1/2" x 2" x 1/16" Neoprene Rubber Washers 7PK (64343)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (416r.312-6)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (6R1.5-12)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R1.25-6)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (416r.625-72)
- ZORO SELECT SS Round Bar 303, 24 in Overall L (2011_24_0)
- ZORO SELECT SS Round Bar 303, 24 in Overall L (2016_24_0)
- ZORO SELECT Stainless Steel Rod - AISI 303, 1/4" Dia x 6 Ft L (2EXC8)
- Zoro Select Stainless Steel Rods