Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 416, 60 in Overall L
Mfr # 2052_60_0
Zoro # G705715374
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A582
- Material Stainless Steel
- Mechanical Finish Mill
- Heat Treatable Yes
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2052_60_0
- Zoro # G705715374
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Outside Diameter | 1/4 in |
Overall Length | 5 ft |
Details
Standards | ASTM A582 |
Item | Stainless Steel Rod 416 |
Material | Stainless Steel |
Mechanical Finish | Mill |
Heat Treatable | Yes |
Fabrication | Cold Finished |
Yield Strength | 40,030 psi |
Includes Material Certificate | Yes |
Brinell Hardness | 365 |
Tensile Strength | 75,000 psi |
Material Grade | 416 |
System of Measurement | Inch |
Rockwell Hardness | 82 |
Shape | Rod |
Description
Stainless Steel Rod 416, Stainless Steel, 416, Rod, Outside Diameter 1/4 in, 5 ft Overall Length, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,030 psi, Tensile Strength 75,000 psi, 365 Brinell Hardness, 82 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A582, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/16" T x 36" W x 36" L (BULK-RS-S60CLRFDA-23)
- K&S PRECISION METALS Rod Solid Brass 12X5/32 (8165)
- ZORO SELECT Carbon Steel Rod, 36 in L, 9/16 in Dia. (18R.562-36)
- ONLINEMETALS 3" Nom. Schedule 40 Carbon Pipe A500 (23672)
- ZORO SELECT SS Round Bar 13-8, 36 in Overall L (20601_36_0)
- ZORO SELECT SS Round Bar 303, 36 in Overall L (2011_36_0)
- ZORO SELECT SS Round Bar 17-4, 12 in Overall L (7264_12_0)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R1.312-6)
- ZORO SELECT SS Round Bar 17-4, 24 in Overall L (7261_24_0)
- ZORO SELECT Rod, 316, SS, 3/8 In Dia x 1 Ft L (6R.375-12)
- ZORO SELECT Rod Stock, SS, 6 ft Overall L (416r.812-72)
- Zoro Select Stainless Steel Rods