Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 416, 48 in Overall L
Mfr # 2053_48_0
Zoro # G305715422
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A582
- Material Stainless Steel
- Heat Treatable Yes
- System of Measurement Inch
- Yield Strength 40,030 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2053_48_0
- Zoro # G305715422
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Outside Diameter | 3/8 in |
Overall Length | 4 ft |
Details
Standards | ASTM A582 |
Item | Stainless Steel Rod 416 |
Material | Stainless Steel |
Heat Treatable | Yes |
System of Measurement | Inch |
Yield Strength | 40,030 psi |
Material Grade | 416 |
Includes Material Certificate | Yes |
Fabrication | Cold Finished |
Brinell Hardness | 365 |
Shape | Rod |
Mechanical Finish | Mill |
Rockwell Hardness | 82 |
Tensile Strength | 75,000 psi |
Description
Stainless Steel Rod 416, Stainless Steel, 416, Rod, Outside Diameter 3/8 in, 4 ft Overall Length, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,030 psi, Tensile Strength 75,000 psi, 365 Brinell Hardness, 82 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A582, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-70)
- ZORO SELECT White PTFE Film Stock 25 ft. L x 6" W x 0.003" Thick (G15-3F-6X25)
- POLYVANCE 5003R11 FIBERFLEX ROUND ROD 30 ROLL (URR10-02-03-BK)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.035 to 0.067" (LK1522-25)
- ZORO SELECT SS Round Bar 303, 60 in Overall L (20827_60_0)
- ZORO SELECT SS Round Bar 440C, 24 in Overall L (26882_24_0)
- ZORO SELECT SS Round Bar 303, 2 in Overall L (3r2-2)
- ZORO SELECT Rod, SS, 303, 7/8 In Dia x 6 Ft L (2EXD5)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R.375-12)
- ZORO SELECT Rod, SS, 304, 1 3/4 In Dia x 6 Ft L (2EXK6)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.312-72)
- Zoro Select Stainless Steel Rods