Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 416, 24 in Overall L
Mfr # 2051_24_0
Zoro # G105715455
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A582
- Material Stainless Steel
- Shape Rod
- Includes Material Certificate Yes
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2051_24_0
- Zoro # G105715455
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Outside Diameter | 3/16 in |
Overall Length | 24 in |
Details
Standards | ASTM A582 |
Item | Stainless Steel Rod 416 |
Material | Stainless Steel |
Shape | Rod |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Rockwell Hardness | 82 |
Heat Treatable | Yes |
Yield Strength | 40,030 psi |
Material Grade | 416 |
Fabrication | Cold Finished |
Brinell Hardness | 365 |
Tensile Strength | 75,000 psi |
Mechanical Finish | Mill |
Description
Stainless Steel Rod 416, Stainless Steel, 416, Rod, Outside Diameter 3/16 in, 24 in Overall Length, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,030 psi, Tensile Strength 75,000 psi, 365 Brinell Hardness, 82 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A582, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERRY PLASTICS 626159 4 mil 4 x 50 ft. Film Polyethylene Sheeting - Clear (50652)
- ZORO SELECT Rubber Cord, Buna, 7/16 In, 100 Ft. (ZUSA-RC-1116)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Roll, 36"x10 ft., Black, 70A (BULK-RS-N70-205)
- USA INDUSTRIALS White FDA Silicone Rubber Roll - 50A - 1/32" T x 36" W x 6 ft. L (BULK-RS-S50WFDA-78)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R.25-6)
- ZORO SELECT Rod, SS, 303, 1 1/8 In Dia x 6 Ft L (2EXD7)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R.562-6)
- ZORO SELECT SS Round Bar 17-4, 12 in Overall L (7267_12_0)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (4R.625-6)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R1.75-36)
- ZORO SELECT Rod, 316, SS, 3/4 In Dia x 6 Ft L (3GTC5)
- Zoro Select Stainless Steel Rods