Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 410, 60 in Overall L
Mfr # 18480_60_0
Zoro # G405715988
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AMS QQ-S-763
- Material Stainless Steel
- Overall Length 5 ft
- Shape Rod
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18480_60_0
- Zoro # G405715988
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Overall Length | 5 ft |
Outside Diameter | 1 1/2 in |
Details
Standards | AMS QQ-S-763 |
Item | Stainless Steel Rod 410 |
Material | Stainless Steel |
Shape | Rod |
Mechanical Finish | Mill |
Heat Treatable | Yes |
Yield Strength | 177,700 psi |
Tensile Strength | 221,200 psi |
Brinell Hardness | 422 |
Rockwell Hardness | 84 |
Includes Material Certificate | Yes |
Material Grade | 410 |
System of Measurement | Inch |
Fabrication | Cold Finished |
Description
Stainless Steel Rod 410, Stainless Steel, 410, Rod, Outside Diameter 1 1/2 in, 5 ft Overall Length, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 177,700 psi, Tensile Strength 221,200 psi, 422 Brinell Hardness, 84 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-S-763, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERUST Zerust Blue VCI Poly Sheeting, 4 Mil, 48 (100-M-00045)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 0.500" Thick (1ZAH1)
- PROFESSIONAL PLASTICS Gray#2074 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRGY2074.125EP-12X12)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 3/8" Dia. (2XPC7)
- ZORO SELECT SS Round Bar 17-4, 12 in Overall L (7263_12_0)
- ZORO SELECT SS Round Bar 303, 1 1/4 in Overall L (2038_1.25_0)
- ZORO SELECT Rod, SS, 303, 1 1/2 In Dia x 6 Ft L (2EXE1)
- ZORO SELECT Rod, SS, 303, 1 In Dia x 6 Ft L (2EXD6)
- ZORO SELECT Rod Stock, SS, 3 ft Overall L (6R2.125-36)
- ZORO SELECT Rod, SS, 303, 1 5/8 In Dia x 1 Ft L (2EXA3)
- ZORO SELECT Rod, SS, 304, 1 In Dia x 1 Ft L (2EXG5)
- Zoro Select Stainless Steel Rods