Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 347, 72 in Overall L
Mfr # 18467_72_0
Zoro # G005715555
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AMS QQ-S-763
- Material Stainless Steel
- Fabrication Cold Finished
- Tensile Strength 100,000 psi
- Heat Treatable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18467_72_0
- Zoro # G005715555
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Overall Length | 6 ft |
Outside Diameter | 1 in |
Details
Standards | AMS QQ-S-763 |
Item | Stainless Steel Rod 347 |
Material | Stainless Steel |
Fabrication | Cold Finished |
Tensile Strength | 100,000 psi |
Heat Treatable | No |
Yield Strength | 65,300 psi |
Shape | Rod |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Material Grade | 347 |
System of Measurement | Inch |
Rockwell Hardness | 94 |
Brinell Hardness | 212 |
Description
Stainless Steel Rod 347, Stainless Steel, 347, Rod, Outside Diameter 1 in, 6 ft Overall Length, Fabrication Cold Finished, Heat Treatable No, Mechanical Finish Mill, Yield Strength 65,300 psi, Tensile Strength 100,000 psi, 212 Brinell Hardness, 94 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-S-763, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 2 in Thick, Charcoal (ZUSA-PU-151)
- ZORO SELECT White UHMW Roll Stock 50 ft L x 2" W x 0.062" Thick (4CCZ7)
- ZORO SELECT Angle Stock, 304SS, 1/8In T, 3/4 In Leg, 7ft (4YTL7)
- TRIM-LOK Rubber Seal, D-Shaped, 3/4"W x 25 ft. (X125HT-25)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (0R3-24)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (0R.188-24)
- ZORO SELECT Rod, SS, 416, 3/4 In Dia x 3 Ft L (2EXL6)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R.437-24)
- ZORO SELECT Rod, SS, 304, 1 In Dia x 3 Ft L (2EXH7)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (416r.75-6)
- ZORO SELECT Rod, SS, 416, 1/2 In Dia x 3 Ft L (2EXL5)
- Zoro Select Stainless Steel Rods